- Angular Contact - Type SBT
| Overall Width | 2 1/2 in |
| Housing Shoulder Diameter | 4.37 in |
| Dynamic Load Rating | 135000 lbf |
| Inside Dia. | 4 in |
| Inner Ring Width | 2.3 in |
| Outer Ring Width | 1.935 in |
| Outside Dia. | 6.25 in |
| Housing Fillet Radius | 0.18 in |
| Lube Hole Center | 0.781 in |
| Spherical Diameter | 5 3/4 in |
| Weight | 11.6 LB |
| EAN or UPC | 87796020092 |

