Skip to content Skip to navigation menu
Dual Lip with One Spring

412473

Dual Lip with One Spring
Item #100753647
  • 3.375" Shaft Diameter
  • 4.376" Housing Bore Diameter
  • .375" Width
  • Nitrile
  • Type41
  • Dual Lip w/One Spring Shaft Seal
+ Show More + Show Less
Dual Lip with One Spring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.375" Shaft Diameter
  • 4.376" Housing Bore Diameter
  • .375" Width
  • Nitrile
  • Type41
Case Construction Steel Case w/Inner Case
Lip Style Internal
Temperature Range [Max] 225 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@800, 0.010@4200
Spring Material Carbon Steel Garter
Inch/Metric Inch
Shaft Dia. 3.375 in
Housing Bore Dia. 4.376 in
Seal Application General Purpose
Lip Type Dual Lip w/One Spring
Pressure 7 psi
Seal Design Assembled Design
Surface Speed [Nom] 3,000 ft/min
Construction 41
Lip Material Nitrile
Temperature Range [Min] -40 °F
Weight 0.27 LB
EAN or UPC 53893474885
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison