- 10 3/4" Shaft Diameter
- 13.374" Housing Bore
- 1 1/4" Width
- Dual Lip w/One Spring
- Internal
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Pressure | 7 psi |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Lip Type | Dual Lip w/One Spring |
| Housing Bore Dia. | 13.374 in |
| Seal Application | General Purpose |
| Construction | 41 |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 10.75 in |
| Temperature Range [Max] | 225 °F |
| Weight | 3.82 LB |
| EAN or UPC | 53893476612 |

