Skip to content Skip to navigation menu
Steel Double Row Tapered Roller Bearing

42350-90014

Steel Double Row Tapered Roller Bearing
Item #101187613
  • 3.5 in Inside Diameter
  • 5.875 in Outside Diameter
  • Steel
  • Double Row
  • 2.625 in Overall Width
Steel Double Row Tapered Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.5 in Inside Diameter
  • 5.875 in Outside Diameter
  • Steel
  • Double Row
  • 2.625 in Overall Width

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are the recognized global leader in tapered roller bearings with the most extensive offering in the market of imperial and metric sizes and assemblies fitting shafts of 8mm to 3m. With capacity to manage both radial and axial loads, Timken® tapered roller bearings are made with various angles and roller lengths to provide a wide range of radial and thrust ratings for optimizing envelope size, minimizing weight, and improving system efficiency. Timken® tapered roller bearings feature precision tolerances, proprietary internal geometries and premium materials for superior durability in millions of demanding applications. Double-row tapered roller bearings are available in a variety of configurations for general industrial and automotive applications. Double outer bearings have a single double cup and two single-row cones, with or without a spacer. Double outer bearings provide a wide effective bearing spread, making it ideal for applications with high overturning moments.

features

  • Available in single, double and multi-row configurations, as well as proprietary sizes
  • Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
  • Power dense designs allow for heavier loads and can help extend bearing life
  • Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
  • Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
Shaft Fillet Radius [Max] 0.12 in, 3 mm
Inch/Metric Imperial
Inner Ring Width 2.625 in, 66.672 mm
O.D. 5.875 in, 149.225 mm
Cage Type Stamped Window
Tolerance ABMA Class 2
Bearing Material Steel
Rolling Element Tapered
Closure Type Open
Bore Type Cylindrical
Bearing Type Unmounted Roller Bearing
I.D. 3.5 in, 88.9 mm
Precision Class ABMA Class 2
Cage Material Steel
Width 2.625 in, 66.672 mm
Flange No
Housing Fillet Radius [Max] 0.03 in, 0.8 mm
Outer Ring Width 2.063 in, 52.388 mm
No. of Rows Double
Overall Width 2.625 in, 66.672 mm
Roller Material Steel
Outer Diameter Type Cylindrical
Component Assembly
Weight 10.347 LB
EAN or UPC 53893283944
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison