- 45200 Series Single Cone
- 2 1/4" Straight Bore
- 1.2190" Wide
- 0.090" Maximum Shaft Fillet Radius
- Precision Grade
| I.D. | 2 1/4 in |
| Shaft Fillet Radius [Max] | 0.090 in |
| Enclosure | Open |
| Series | 45200 |
| Tolerance | Precision |
| Cone Type | Single Cone |
| O.D. | N/A |
| Cone Width | 1.219 in |
| Cup Width | N/A |
| Material | Steel |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| Origin | Cones |
| Weight | 1.599 LB |
| EAN or UPC | 53893296920 |

