- 3" Shaft Diameter
- 4.003" Housing Bore
- 3/8" Width
- Single Lip w/Spring
- Internal
| Pressure | 7 psi |
| Surface Speed [Nom] | 3,000 ft/min |
| Inch/Metric | Inch |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 300 °F |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Construction | 45 |
| Lip Material | Acrylates |
| Shaft Dia. | 3 in |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Housing Bore Dia. | 4.003 in |
| Temperature Range [Min] | -30 °F |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.259 LB |
| EAN or UPC | 53893508405 |

