- 4.5 in x 7 in x 3.9375 in Overall Width, Open
applications
- Mining equipment
- Construction equipment
- Hydraulic/pneumatic actuators
| Static Load Rating [Max] | 673000 lbf |
| Spherical Diameter | 6.475 in |
| Self-Lubricating | No |
| Bore Size [Max] | 6.9994 in |
| Dynamic Load Rating | 218000 lbf |
| Insert Material | N/A |
| I.D. | 4 1/2 in |
| Inner Ring Width | 3 15/16 in |
| Housing Fillet Radius | 0.044 in |
| Ball Material | Phosphate Treated, Coated w/MoS2 |
| Bore Size [Min] | 6.9978 in |
| Outer Ring Width | 3 3/8 in |
| Enclosure | Unsealed |
| Outer Race Material | Phosphate Treated, Coated w/MoS2 |
| O.D. | 7 in |
| Weight | 21.9 LB |
| EAN or UPC | 87796019386 |

