Skip to content Skip to navigation menu
Dual Lip with One Spring

470230

Dual Lip with One Spring
Item #101096751
  • 1" Shaft Diameter
  • 1.752" Housing Bore
  • 0.437" Width
  • Dual Lip w/One Spring
  • Internal
  • Shaft Seal
+ Show More + Show Less
Dual Lip with One Spring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Shaft Diameter
  • 1.752" Housing Bore
  • 0.437" Width
  • Dual Lip w/One Spring
  • Internal
Construction 47
Lip Material Nitrile
Inch/Metric Inch
Housing Bore Dia. 1.752 in
Lip Style Internal
Misalignment & Runout (In. @ Feet Per Minute) 0.015@800, 0.010@4200
Case Construction Steel Case w/o Inner Case
Pressure 7 psi
Temperature Range [Min] -40 °F
Spring Material Carbon Steel Garter
Seal Design Bonded Design
Temperature Range [Max] 225 °F
Lip Type Dual Lip w/One Spring
Cover/Compensation Ring/Plate Required No
Seal Application General Purpose
Shaft Dia. 1 in
Weight 0.041 LB
EAN or UPC 53893490595
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison