Product details
- 1 1/2" Shaft Diameter
- 2.062" Housing Bore
- 0.437" Width
- Dual Lip w/One Spring
- Internal
Specifications
Seal Design | Bonded Design |
Lip Style | Internal |
Seal Application | General Purpose |
Cover/Compensation Ring/Plate Required | No |
Lip Material | Nitrile |
Temperature Range [Min] | -40 °F |
Shaft Dia. | 1.5 in |
Spring Material | Carbon Steel Garter |
Inch/Metric | Inch |
Construction | 47 |
Lip Type | Dual Lip w/One Spring |
Pressure | 7 psi |
Temperature Range [Max] | 225 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
Case Construction | Steel Case w/o Inner Case |
Housing Bore Dia. | 2.062 in |
Surface Speed [Nom] | 3,000 ft/min |
Weight | 0.077 LB |
EAN or UPC | 53893490861 |