Product details
- 1.187" Shaft Diameter
- 2.000" Housing Bore Diameter
- .250" Width
- Nitrile
- Type47
Specifications
Shaft Dia. | 1.187 in |
Seal Design | Bonded Design |
Lip Style | Internal |
Case Construction | Steel Case w/o Inner Case |
Inch/Metric | Inch |
Lip Type | Dual Lip w/One Spring |
Seal Application | General Purpose |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 2 in |
Lip Material | Nitrile |
Spring Material | Carbon Steel Garter |
Temperature Range [Max] | 225 °F |
Construction | 47 |
Pressure | 7 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
Weight | 0.044 LB |
EAN or UPC | 53893492612 |