- 1.375" Shaft Diameter
- 2.000" Housing Bore Diameter
- .312" Width
- Fluoroelastomers
- Type47
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Inch/Metric | Inch |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 3,000 ft/min |
| Lip Type | Dual Lip w/One Spring |
| Construction | 47 |
| Lip Material | Fluoroelastomer - Viton |
| Pressure | 7 psi |
| Housing Bore Dia. | 2 in |
| Lip Style | Internal |
| Shaft Dia. | 1.375 in |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Temperature Range [Max] | 400 °F |
| Weight | 0.041 LB |
| EAN or UPC | 53893509945 |

