Product details
- 1.500" Shaft Diameter
- 2.125" Housing Bore Diameter
- .312" Width
- Nitrile
- Type47
Specifications
Seal Application | General Purpose |
Lip Type | Dual Lip w/One Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
Inch/Metric | Inch |
Spring Material | Carbon Steel Garter |
Pressure | 7 psi |
Shaft Dia. | 1.5 in |
Housing Bore Dia. | 2 1/8 in |
Construction | 47 |
Case Construction | Steel Case w/o Inner Case |
Temperature Range [Max] | 225 °F |
Seal Design | Bonded Design |
Lip Style | Internal |
Lip Material | Nitrile |
Temperature Range [Min] | -40 °F |
Weight | 0.049 LB |
EAN or UPC | 53893493978 |