Skip to content Skip to navigation menu
Dual Lip with One Spring

475500

Dual Lip with One Spring
Item #100754668
  • 3.298" Shaft Diameter
  • 4 1/8" Housing Bore
  • 0.562" Width
  • Dual Lip w/One Spring
  • Internal
  • Shaft Seal
+ Show More + Show Less
Dual Lip with One Spring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.298" Shaft Diameter
  • 4 1/8" Housing Bore
  • 0.562" Width
  • Dual Lip w/One Spring
  • Internal
Temperature Range [Max] 225 °F
Housing Bore Dia. 4 1/8 in
Inch/Metric Inch
Case Construction Steel Case w/o Inner Case
Lip Type Dual Lip w/One Spring
Misalignment & Runout (In. @ Feet Per Minute) 0.015@800, 0.010@4200
Seal Design Bonded Design
Lip Material Nitrile
Seal Application General Purpose
Surface Speed [Nom] 3,000 ft/min
Construction 47
Spring Material Carbon Steel Garter
Shaft Dia. 3.298 in
Temperature Range [Min] -40 °F
Lip Style Internal
Cover/Compensation Ring/Plate Required No
Pressure 7 psi
Weight 0.196 LB
EAN or UPC 53893495392
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison