- Tapered Roller Bearing Set
- 2.3622" ID x 4.724" OD x 1.1418" Wide
- Class 2 (Standard)
| Assembly | TS |
| Cone Width | 1.142 in |
| Cone/Cup | Cup/Cone |
| Shaft Fillet Radius [Max] | 0.080 in |
| End Play | 0.006 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | 475 |
| Static Load Rating [Max] | 41900 lbf |
| O.D. | 4.724 in |
| K Factor | 1.52 |
| Tolerance | Class 2 (Standard) |
| Cup Width | 0.923 in |
| One-Row Radial Rating C90 | 7740 lbf |
| Housing Shoulder Diameter | 4.49 in |
| I.D. | 2.3622 in |
| Weight | 6.781 LB |
| EAN or UPC | 53893039381 |

