- 48200 Series Double Cone
- 5" Tapered Bore
- 3" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Tapered Bore |
| I.D. | 5 in |
| O.D. | N/A |
| Series | 48200 |
| Cup Width | N/A |
| K Factor | 1.913962 |
| Origin | Cones |
| Radial Rating | 14454.2 lbf |
| Bearing Type | Double Cone |
| Enclosure | Open |
| Cone Type | Double Cone |
| Cone Width | 3 in |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.060 in |
| Material | Steel |
| Weight | 10.05 LB |
| EAN or UPC | 53893310367 |

