- Series 48600 Single Cup
- 7 7/8" OD x 1.3437" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Series | 48600 |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| Cup Width | 1.3437 in |
| Origin | Cups |
| O.D. Type | Straight |
| K Factor | 1.737327 |
| O.D. | 7.875 in |
| Material | Steel |
| Tolerance | Standard |
| Family Name | Tapered Roller Bearing Single Cup |
| Radial Rating | 15460 lbf |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 3.03 LB |
| EAN or UPC | 53893314297 |

