- 495 Series Single Cone
- 3.3455" Straight Bore
- 1.1720" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 8335 lbf |
| Enclosure | Open |
| Material | Steel |
| Cup Width | N/A |
| Bore Type | Round Bore |
| O.D. | N/A |
| Cone Width | 1.172 in |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| I.D. | 3.3455 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Type | Single Cone |
| K Factor | 1.314592 |
| Origin | Cones |
| Series | 495 |
| Weight | 2.23 LB |
| EAN or UPC | 53893048789 |

