- 5 in x 7.75 in x 4.375 in Overall Width, Open
applications
- Mining equipment
- Construction equipment
- Hydraulic/pneumatic actuators
| Enclosure | Unsealed |
| Ball Material | Phosphate Treated, Coated w/MoS2 |
| O.D. | 7.75 in |
| Inner Ring Width | 4 3/8 in |
| Insert Material | N/A |
| Housing Fillet Radius | 0.044 in |
| I.D. | 5 in |
| Dynamic Load Rating | 270000 lbf |
| Bore Size [Min] | 7.7474 in |
| Bore Size [Max] | 7.7492 in |
| Self-Lubricating | No |
| Outer Ring Width | 3 3/4 in |
| Static Load Rating [Max] | 833000 lbf |
| Spherical Diameter | 7.19 in |
| Outer Race Material | Phosphate Treated, Coated w/MoS2 |
| Weight | 29.7 LB |
| EAN or UPC | 87796019416 |

