- Thrust Bearing - Complete
- 5" ID x 9" OD x 1 3/4" Wide
- w/o Oil Hole
- Open
| Bearing Design | Thrust Bearing – Complete |
| Radial Internal Clearance | N/A |
| Cage Material | Standard |
| Self Aligning | No |
| Capacity | High Capacity |
| Radial Internal Clearance Specification | N/A |
| Fillet Radius | 0.06 in |
| Enclosure | Open |
| Precision Ground | Yes |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 5 in |
| Oil Hole | w/o Oil Hole |
| O.D. (B) | 8.938 in |
| Housing Shoulder Diameter | 5.5 in |
| End Type | Open End |
| O.D. | 9 in |
| Bore B | 5.062 in |
| Washer Thickness | 0.5 in |
| Bore Type | Round Bore, Inch Type |
| Weight | 17.99 LB |
| EAN or UPC | 87796017788 |

