- 5 1/2" Shaft Diameter
- 6.631" Housing Bore
- 5/8" Width
- Dual Lip w/One Spring
- Internal
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 3,000 ft/min |
| Seal Application | General Purpose |
| Housing Bore Dia. | 6.631 in |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Dual Lip w/One Spring |
| Inch/Metric | Inch |
| Lip Material | Polyacrylate |
| Seal Design | Assembled Design |
| Construction | 41 |
| Shaft Dia. | 5.5 in |
| Temperature Range [Max] | 300 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Pressure | 3 psi |
| Lip Style | Internal |
| Temperature Range [Min] | -20 °F |
| Weight | 1.11 LB |
| EAN or UPC | 53893465661 |

