- 3 5/8" Shaft Diameter
- 4.756" Housing Bore
- 1/2" Width
- Dual Lip w/One Spring
- Internal
| Temperature Range [Max] | 300 °F |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Min] | -20 °F |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 3.625 in |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 4.756 in |
| Lip Material | Polyacrylate |
| Pressure | 3 psi |
| Construction | 47 |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | Internal |
| Weight | 0.482 LB |
| EAN or UPC | 53893465692 |

