- Internal, Dual Lip With One Spring, Steel Case With Inner Case, 1.812" Shaft Diameter, 2.879" Housing Diameter, 0.468" Wide
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 225 °F |
| Pressure | 3 psi |
| Shaft Dia. | 1.812 in |
| Seal Application | General Purpose |
| Housing Bore Dia. | 2.879 in |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Lip Type | Dual Lip w/One Spring |
| Construction | 41 |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 3,000 ft/min |
| Weight | 0.266 LB |
| EAN or UPC | 53893466132 |

