- 3.13 in Shaft Diameter
- 4.13 in Outside Diameter
- 1 in Width
| Material | Steel |
| Enclosure | Open |
| Cup Width | N/A |
| Cone Type | Single Cone |
| K Factor | 1.630322 |
| I.D. | 2 1/8 in |
| O.D. | 4.13 in |
| Origin | Cones |
| Bearing Type | Single Cone |
| Series | 5500 |
| Cone Width | 1.723 in |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Radial Rating | 12764.9 lbf |
| Weight | 3.753 LB |
| EAN or UPC | 53893143415 |

