text.skipToContent text.skipToNavigation


558

Tapered Roller Bearing Single Cone

Item #100001270
each
    Shipment Options

Product details

  • 555 Series Single Cone
  • 2 3/8" Straight Bore
  • 1.4440" Wide
  • 0.090" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 555
Bearing Type Single Cone
I.D. 2 3/8 in
O.D. N/A
Cone Width 1.444 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.68668
Radial Rating 10293.2 lbf
Shaft Fillet Radius [MAX] 0.09 in
Origin Cones
Cone Type Single Cone
Weight 2.761 LB
EAN or UPC 53893053493

You May Also Like