- 1 5/8" Shaft Diameter
- 2.722" Housing Bore
- 0.406" Width
- Single Lip w/o Spring
- Internal
| Temperature Range [Min] | -65 °F |
| Lip Type | Single Lip w/o Spring |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 0 psi |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Felt |
| Construction | 205 |
| Temperature Range [Max] | 200 °F |
| Lip Style | Internal |
| Shaft Dia. | 1.625 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Surface Speed [Nom] | 2,000 ft/min |
| Seal Application | General Purpose |
| Spring Material | None |
| Inch/Metric | Inch |
| Housing Bore Dia. | 2.722 in |
| Seal Design | Assembled Design |
| Weight | 0.121 LB |
| EAN or UPC | 53893466477 |

