- 3 1/2" Shaft Diameter
- 4.437" Housing Bore
- 0.437" Width
- Single Lip w/o Spring
- External
| Lip Type | Single Lip w/o Spring |
| Temperature Range [Min] | -50 °F |
| Lip Style | External |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010 Max |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Pressure | 0 psi |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Leather |
| Temperature Range [Max] | 200 °F |
| Seal Application | General Purpose |
| Spring Material | None |
| Shaft Dia. | 3.5 in |
| Housing Bore Dia. | 4.437 in |
| Seal Design | Assembled Design |
| Construction | 8L |
| Weight | 0.341 LB |
| EAN or UPC | 53893466620 |

