- 0.472 in Inner Diameter
- 1.102 in Outer Diameter
- Single Row
- 0.315 in Overall Width
- 1 Shield, Open
features
- Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
- Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
- Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
- Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
- Long bearing life through high-quality steel material
- Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
| Fillet Radius Cone | 0.012 in, 0.3 mm |
| Rolling Element Material | Steel |
| I.D. | 0.472 in, 12 mm |
| Inner Ring Width | 0.315 in, 8 mm |
| Lubricant | Oil |
| Inch/Metric | Metric |
| O.D. | 1.102 in, 28 mm |
| Precision Class | ISO P0 |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Internal Clearance | C3 |
| Outer Ring Width | 0.315 in, 8 mm |
| Relubricatable | No |
| Cage Material | Steel |
| Closure Type | 1 Shield, Open |
| Overall Width | 0.315 in, 8 mm |
| Bearing Material | Steel |
| Cage Type | Riveted Pin |
| Rolling Element | Ball |
| Weight | 0.046 LB |
| EAN or UPC | 53893720630 |

