- 0.472 in Inner Diameter
- 1.102 in Outer Diameter
- Single Row
- 0.315 in Overall Width
- 2 Seals
features
- Resist corrosion and improve metal detectability with stainless steel rings, balls and cages
- Handle a wide range of operating temperatures with high-performance lubricants
- Improve food safety with NSF H1 registered water-resistant grease for shielded and sealed bearings
- Sufficient radial and axial load capacity at high speeds
| Bore Type | Cylindrical |
| Overall Width | 0.315 in, 8 mm |
| Lubricant | Grease |
| Relubricatable | No |
| I.D. | 0.472 in, 12 mm |
| Cage Type | Riveted Pin |
| Cage Material | Stainless Steel |
| Bearing Material | Stainless Steel |
| Internal Clearance | C0 |
| Precision Class | ISO P0 |
| Inch/Metric | Metric |
| O.D. | 1.102 in, 28 mm |
| Rolling Element Material | Stainless Steel |
| Closure Type | 2 Seals |
| Rolling Element | Ball |
| Outer Ring Width | 0.315 in, 8 mm |
| Fillet Radius Cone | 0.012 in, 0.3 mm |
| No. of Rows | 1 |
| Inner Ring Width | 0.315 in, 8 mm |
| Weight | 0.042 LB |
| EAN or UPC | 13992227065 |

