- 1.181 in Inner Diameter
- 2.165 in Outer Diameter
- Single Row
- 0.512 in Overall Width
- 1 Seal, Open
features
- Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
- Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
- Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
- Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
- Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
- Long bearing life through high-quality steel material
| Overall Width | 0.512 in, 13 mm |
| Rolling Element Material | Steel |
| Bore Type | Cylindrical |
| Bearing Material | Steel |
| Precision Class | ISO P0 |
| I.D. | 1.181 in, 30 mm |
| Cage Type | Riveted Pin |
| Rolling Element | Ball |
| Inner Ring Width | 0.512 in, 13 mm |
| No. of Rows | 1 |
| Relubricatable | No |
| Fillet Radius Cone | 0.039 in, 1 mm |
| Inch/Metric | Metric |
| Lubricant | Oil |
| Closure Type | 1 Seal, Open |
| Internal Clearance | C0 |
| Outer Ring Width | 0.512 in, 13 mm |
| O.D. | 2.165 in, 55 mm |
| Cage Material | Steel |
| Weight | 0.271 LB |
| EAN or UPC | 53893720791 |

