Skip to content Skip to navigation menu
Steel Single Row Deep Groove Ball Bearing

6007-2RS

Steel Single Row Deep Groove Ball Bearing
Item #112254644
  • 1.378 in Inner Diameter
  • 2.441 in Outer Diameter
  • Single Row
  • 0.551 in Overall Width
  • 2 Seals
  • Cylindrical OD
+ Show More + Show Less
Steel Single Row Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.378 in Inner Diameter
  • 2.441 in Outer Diameter
  • Single Row
  • 0.551 in Overall Width
  • 2 Seals

features

  • Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
  • Long bearing life through high-quality steel material
  • Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
  • Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
  • Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
  • Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
No. of Rows 1
Inner Ring Width 14 mm
O.D. 62 mm
Precision Level Standard (ABEC 1)
Precision Class ISO P0
Fillet Radius Cone 0.039 in, 1 mm
Bearing Material Steel
Rolling Element Material Steel
Outside Dia. 62 mm
Precision Standard
Internal Clearance C0
Bore Type Straight
Radial Internal Clearance Specification C0
Rolling Element Ball
Cage Material Steel
Outer Ring Width 14 mm
Inch/Metric Metric
Material Steel
Overall Width 0.551 in, 14 mm
Lubricant Grease
Inside Dia. 35 mm
I.D. 35 mm
Closure Type 2 Seals
Enclosure Two Contact Seals
Width 14.000 mm
Relubricatable No
Cage Type Riveted Pin
Bearing Design Deep Groove
Weight 0.355 LB
EAN or UPC 87796292581
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison