- 1.969 in Inner Diameter
- 3.149 in Outer Diameter
- Single Row
- 0.629 in Overall Width
- 2 Seals
features
- Resist corrosion and improve metal detectability with stainless steel rings, balls and cages
- Handle a wide range of operating temperatures with high-performance lubricants
- Improve food safety with NSF H1 registered water-resistant grease for shielded and sealed bearings
- Sufficient radial and axial load capacity at high speeds
| O.D. | 3.149 in, 80 mm |
| Outer Ring Width | 0.629 in, 16 mm |
| Relubricatable | No |
| Fillet Radius Cone | 0.024 in, 0.6 mm |
| Rolling Element Material | Stainless Steel |
| Overall Width | 0.629 in, 16 mm |
| Closure Type | 2 Seals |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Cage Type | Riveted Pin |
| Bearing Material | Stainless Steel |
| Precision Class | ISO P0 |
| Cage Material | Stainless Steel |
| I.D. | 1.969 in, 50 mm |
| Rolling Element | Ball |
| Inner Ring Width | 0.629 in, 16 mm |
| No. of Rows | 1 |
| Internal Clearance | C0 |
| Lubricant | Grease |
| Weight | 0.555 LB |
| EAN or UPC | 13992227157 |

