- 2.362 in Inner Diameter
- 3.74 in Outer Diameter
- Single Row
- 0.709 in Overall Width
- 2 Seals
features
- Sufficient radial and axial load capacity at high speeds
- Improve food safety with NSF H1 registered water-resistant grease for shielded and sealed bearings
- Resist corrosion and improve metal detectability with stainless steel rings, balls and cages
- Handle a wide range of operating temperatures with high-performance lubricants
| Inner Ring Width | 0.709 in, 18 mm |
| Inch/Metric | Imperial |
| Overall Width | 0.709 in, 18 mm |
| Cage Type | Stamped Pin |
| Closure Type | 2 Seals |
| Outer Ring Width | 0.709 in, 18 mm |
| Relubricatable | No |
| O.D. | 3.74 in, 95 mm |
| No. of Rows | 1 |
| Cage Material | Stainless Steel |
| Fillet Radius Cone | 0.043 in, 1.1 mm |
| Lubricant | Solid Lube |
| Bore Type | Cylindrical |
| I.D. | 2.362 in, 60 mm |
| Precision Class | ISO P0 |
| Bearing Material | Stainless Steel |
| Rolling Element | Ball |
| Internal Clearance | C0 |
| Rolling Element Material | Stainless Steel |
| Weight | 0.926 LB |
| EAN or UPC | 87796375239 |

