Skip to content Skip to navigation menu
Steel Single Row Deep Groove Ball Bearing

6015-ZZ-C3

Steel Single Row Deep Groove Ball Bearing
Item #112254710
  • 2.953 in Inner Diameter
  • 4.528 in Outer Diameter
  • Single Row
  • 0.787 in Overall Width
  • 2 Shields
  • Cylindrical OD
+ Show More + Show Less
Steel Single Row Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.953 in Inner Diameter
  • 4.528 in Outer Diameter
  • Single Row
  • 0.787 in Overall Width
  • 2 Shields

features

  • Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
  • Long bearing life through high-quality steel material
  • Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
  • Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
  • Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
  • Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
Lubricant Grease
Outer Ring Width 20 mm
Precision Class ISO P0
Bearing Material Steel
Cage Type Riveted Pin
Bore Type Straight
No. of Rows 1
Rolling Element Material Steel
Fillet Radius Cone 0.043 in, 1.1 mm
Bearing Design Deep Groove
Relubricatable No
Inner Ring Width 20 mm
Rolling Element Ball
Overall Width 0.787 in, 20 mm
Outside Dia. 115 mm
Radial Internal Clearance Specification C3
Enclosure Double Shielded
Material Steel
Inside Dia. 75 mm
Closure Type 2 Shields
Cage Material Steel
Inch/Metric Metric
I.D. 75 mm
Precision Level Standard (ABEC 1)
Precision Standard
Width 20.000 mm
O.D. 115 mm
Internal Clearance C3
Weight 1.332 LB
EAN or UPC 53893722153
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison