- 6 in x 8.75 in x 4.75 in Overall Width, Open
applications
- Mining equipment
- Construction equipment
- Hydraulic/pneumatic actuators
| Bore Size [Max] | 8.7492 in |
| Bore Size [Min] | 8.7474 in |
| Housing Fillet Radius | 0.044 in |
| Ball Material | Phosphate Treated, Coated w/MoS2 |
| Inner Ring Width | 4 3/4 in |
| Outer Race Material | Phosphate Treated, Coated w/MoS2 |
| Static Load Rating [Max] | 1.05e+006 lbf |
| Enclosure | Unsealed |
| I.D. | 6 in |
| Spherical Diameter | 8.156 in |
| Outer Ring Width | 4 1/8 in |
| Dynamic Load Rating | 351000 lbf |
| O.D. | 8.75 in |
| Self-Lubricating | No |
| Insert Material | N/A |
| Weight | 37.4 LB |
| EAN or UPC | 87796019430 |

