- Thrust Bearing - Complete
- 6" ID x 11" OD x 2" Wide
- w/o Oil Hole
- Open
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 11 in |
| Housing Shoulder Diameter | 6.56 in |
| O.D. (B) | 10.938 in |
| Cage Material | Standard |
| Radial Internal Clearance | N/A |
| Fillet Radius | 0.12 in |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Bore B | 6.062 in |
| I.D. | 6 in |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Inch Type |
| End Type | Open End |
| Washer Thickness | 0.562 in |
| Bearing Design | Thrust Bearing – Complete |
| Precision Ground | Yes |
| Self Aligning | No |
| Capacity | High Capacity |
| Weight | 32.1 LB |
| EAN or UPC | 87796017849 |

