text.skipToContent text.skipToNavigation


612B

Tapered Roller Bearing Single Cup with Flange

Item #100001326
each

Product details

  • Series 615 Single Cup
  • 4 3/4" OD x 1 1/4" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Flanged Outside Diameter
  • Standard Tolerance

Specifications

Series 615
Bearing Type Single Cup
I.D. N/A
O.D. 4 3/4 in
Cone Width N/A
Cup Width 1 1/4 in
Enclosure N/A
Tolerance Standard
O.D. Type Flanged
Material Steel
Housing Fillet Radius [MAX] 0.13 in
K Factor 1.859
Radial Rating 11196.9 lbf
Flange O.D. 5.027 in
Origin Cups
Cup Type Single Cup
Weight 2.05 LB
EAN or UPC 53893070094

You May Also Like