Skip to content Skip to navigation menu
Steel Single Row Deep Groove Ball Bearing

61800-2RS

Steel Single Row Deep Groove Ball Bearing
Item #112308123
  • 0.394 in Inner Diameter
  • 0.748 in Outer Diameter
  • Single Row
  • 0.197 in Overall Width
  • 2 Seals
  • Cylindrical OD
+ Show More + Show Less
Steel Single Row Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.394 in Inner Diameter
  • 0.748 in Outer Diameter
  • Single Row
  • 0.197 in Overall Width
  • 2 Seals

features

  • Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
  • Long bearing life through high-quality steel material
  • Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
  • Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
  • Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
  • Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
Width 5.000 mm
No. of Rows 1
Bore Type Straight
Outer Ring Width 5 mm
Internal Clearance C0
Cage Material Steel
Inside Dia. 10 mm
Precision Level Standard (ABEC 1)
Bearing Material Steel
Inner Ring Width 5 mm
Closure Type 2 Seals
Precision Class ISO P0
Outside Dia. 19 mm
Inch/Metric Metric
Overall Width 0.197 in, 5 mm
Enclosure Two Contact Seals
O.D. 19 mm
Precision Standard
Bearing Design Deep Groove
Rolling Element Ball
Relubricatable No
Cage Type Riveted Pin
I.D. 10 mm
Radial Internal Clearance Specification C0
Fillet Radius Cone 0.012 in, 0.3 mm
Lubricant Grease
Material Steel
Rolling Element Material Steel
Weight 0.01 LB
EAN or UPC 53893771250
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison