Skip to content Skip to navigation menu
Steel Single Row Deep Groove Ball Bearing

61901-ZZ

Steel Single Row Deep Groove Ball Bearing
Item #112307886
  • 0.472 in Inner Diameter
  • 0.945 in Outer Diameter
  • Single Row
  • 0.236 in Overall Width
  • 2 Shields
  • Cylindrical OD
+ Show More + Show Less
Steel Single Row Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.472 in Inner Diameter
  • 0.945 in Outer Diameter
  • Single Row
  • 0.236 in Overall Width
  • 2 Shields

features

  • Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
  • Long bearing life through high-quality steel material
  • Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
  • Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
  • Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
  • Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
Lubricant Grease
Inside Dia. 12 mm
O.D. 24 mm
Outer Ring Width 6 mm
Relubricatable No
Material Steel
Radial Internal Clearance C0
Bearing Material Steel
Width 6.000 mm
Radial Internal Clearance Specification C0
Precision Class ISO P0
Internal Clearance C0
Inch/Metric Metric
Cage Type Riveted Pin
Precision Level Standard (ABEC 1)
Enclosure Double Shielded
Outside Dia. 24 mm
Cage Material Steel
Overall Width 0.236 in, 6 mm
Bore Type Straight
Fillet Radius Cone 0.012 in, 0.3 mm
Closure Type 2 Shields
No. of Rows 1
I.D. 12 mm
Inner Ring Width 6 mm
Rolling Element Material Steel
Bearing Design Deep Groove
Rolling Element Ball
Precision Standard
Weight 0.025 LB
EAN or UPC 53893771960
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison