Skip to content Skip to navigation menu
Stainless Steel Single Row Deep Groove Ball Bearing

61904H-ZZ/F

Stainless Steel Single Row Deep Groove Ball Bearing
Item #116991072
  • 0.787 in Inner Diameter
  • 1.457 in Outer Diameter
  • Single Row
  • 0.354 in Overall Width
  • 2 Shields
  • Cylindrical OD
+ Show More + Show Less
Stainless Steel Single Row Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.787 in Inner Diameter
  • 1.457 in Outer Diameter
  • Single Row
  • 0.354 in Overall Width
  • 2 Shields

features

  • Resist corrosion and improve metal detectability with stainless steel rings, balls and cages
  • Handle a wide range of operating temperatures with high-performance lubricants
  • Improve food safety with NSF H1 registered water-resistant grease for shielded and sealed bearings
  • Sufficient radial and axial load capacity at high speeds
Cage Type Riveted Pin
Lubricant Grease
Fillet Radius Cone 0.012 in, 0.3 mm
Precision Class ISO P0
No. of Rows 1
Inner Ring Width 0.354 in, 9 mm
Bore Type Cylindrical
Relubricatable No
O.D. 1.457 in, 37 mm
Rolling Element Material Stainless Steel
Cage Material Stainless Steel
Overall Width 0.354 in, 9 mm
Bearing Material Stainless Steel
Internal Clearance C0
Inch/Metric Metric
I.D. 0.787 in, 20 mm
Outer Ring Width 0.354 in, 9 mm
Closure Type 2 Shields
Rolling Element Ball
Weight 0.073 LB
EAN or UPC 13992222800
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison