Skip to content Skip to navigation menu
Steel Single Row Deep Groove Ball Bearing

6200-Z

Steel Single Row Deep Groove Ball Bearing
Item #112307779
  • 0.394 in Inner Diameter
  • 1.181 in Outer Diameter
  • Single Row
  • 0.354 in Overall Width
  • 1 Shield, Open
  • Cylindrical OD
+ Show More + Show Less
Steel Single Row Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.394 in Inner Diameter
  • 1.181 in Outer Diameter
  • Single Row
  • 0.354 in Overall Width
  • 1 Shield, Open

features

  • Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
  • Long bearing life through high-quality steel material
  • Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
  • Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
  • Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
  • Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
Precision Level Standard (ABEC 1)
Enclosure Single Shield
Closure Type 1 Shield, Open
Relubricatable No
Outer Ring Width 9 mm
O.D. 30 mm
Rolling Element Ball
Precision Standard
Lubricant Oil
Outside Dia. 30 mm
Rolling Element Material Steel
Bearing Material Steel
Fillet Radius Cone 0.024 in, 0.6 mm
Width 9.000 mm
Cage Type Riveted Pin
Overall Width 0.354 in, 9 mm
Bore Type Straight
No. of Rows 1
Radial Internal Clearance Specification C0
Inner Ring Width 9 mm
Inside Dia. 10 mm
Cage Material Steel
I.D. 10 mm
Material Steel
Bearing Design Deep Groove
Precision Class ISO P0
Inch/Metric Metric
Internal Clearance C0
Weight 0.073 LB
EAN or UPC 53893722672
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison