Skip to content Skip to navigation menu
Steel Single Row Deep Groove Ball Bearing

6204-RS-C3

Steel Single Row Deep Groove Ball Bearing
Item #112819985
  • 0.787 in Inner Diameter
  • 1.85 in Outer Diameter
  • Single Row
  • 0.551 in Overall Width
  • 1 Seal, Open
  • Cylindrical OD
+ Show More + Show Less
Steel Single Row Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.787 in Inner Diameter
  • 1.85 in Outer Diameter
  • Single Row
  • 0.551 in Overall Width
  • 1 Seal, Open

features

  • Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
  • Long bearing life through high-quality steel material
  • Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
  • Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
  • Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
  • Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
No. of Rows 1
O.D. 1.85 in, 47 mm
Bearing Material Steel
Overall Width 0.551 in, 14 mm
Rolling Element Ball
Internal Clearance C3
Bore Type Cylindrical
Fillet Radius Cone 0.039 in, 1 mm
I.D. 0.787 in, 20 mm
Precision Class ISO P0
Cage Type Riveted Pin
Cage Material Steel
Inner Ring Width 0.551 in, 14 mm
Rolling Element Material Steel
Lubricant Oil
Closure Type 1 Seal, Open
Relubricatable No
Inch/Metric Metric
Outer Ring Width 0.551 in, 14 mm
Weight 0.022 LB
EAN or UPC 53893723112
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison