Skip to content Skip to navigation menu
Steel Single Row Deep Groove Ball Bearing

6205-2RS

Steel Single Row Deep Groove Ball Bearing
Item #112254741
  • 0.984 in Inner Diameter
  • 2.047 in Outer Diameter
  • Single Row
  • 0.591 in Overall Width
  • 2 Seals
  • Cylindrical OD
+ Show More + Show Less
Steel Single Row Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.984 in Inner Diameter
  • 2.047 in Outer Diameter
  • Single Row
  • 0.591 in Overall Width
  • 2 Seals

features

  • Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
  • Long bearing life through high-quality steel material
  • Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
  • Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
  • Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
  • Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
Bore Type Straight
Bearing Material Steel
Closure Type 2 Seals
Overall Width 0.591 in, 15 mm
Precision Standard
I.D. 25 mm
Bearing Design Deep Groove
No. of Rows 1
O.D. 52 mm
Rolling Element Ball
Cage Material Steel
Cage Type Riveted Pin
Precision Level Standard (ABEC 1)
Internal Clearance C0
Inch/Metric Metric
Rolling Element Material Steel
Radial Internal Clearance Specification C0
Width 15.000 mm
Inside Dia. 25 mm
Fillet Radius Cone 0.039 in, 1 mm
Outer Ring Width 15 mm
Material Steel
Inner Ring Width 15 mm
Lubricant Grease
Enclosure Two Contact Seals
Precision Class ISO P0
Outside Dia. 52 mm
Relubricatable No
Weight 0.3 LB
EAN or UPC 87796293151
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison