Skip to content Skip to navigation menu
Steel Single Row Deep Groove Ball Bearing

6212-RS

Steel Single Row Deep Groove Ball Bearing
Item #112307589
  • 2.362 in Inner Diameter
  • 4.331 in Outer Diameter
  • Single Row
  • 0.866 in Overall Width
  • 1 Seal, Open
  • Cylindrical OD
+ Show More + Show Less
Steel Single Row Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.362 in Inner Diameter
  • 4.331 in Outer Diameter
  • Single Row
  • 0.866 in Overall Width
  • 1 Seal, Open

features

  • Long bearing life through high-quality steel material
  • Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
  • Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
  • Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
  • Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
  • Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
Radial Internal Clearance C0
Precision Class ISO P0
Bearing Design Deep Groove
Inside Dia. 60 mm
Cage Type Riveted Pin
Overall Width 0.866 in, 22 mm
Relubricatable No
Width 22.000 mm
Rolling Element Ball
Precision Level Standard (ABEC 1)
Lubricant Oil
Outer Ring Width 22 mm
Bearing Material Steel
Rolling Element Material Steel
Internal Clearance C0
Inner Ring Width 22 mm
Outside Dia. 110 mm
Bore Type Straight
No. of Rows 1
Fillet Radius Cone 0.059 in, 1.5 mm
Cage Material Steel
I.D. 60 mm
Enclosure One Contact Seal
Radial Internal Clearance Specification C0
Closure Type 1 Seal, Open
O.D. 110 mm
Material Steel
Precision Standard
Inch/Metric Metric
Weight 1.76 LB
EAN or UPC 53893723785
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison