Skip to content Skip to navigation menu
Steel Single Row Deep Groove Ball Bearing

6219-ZZ

Steel Single Row Deep Groove Ball Bearing
Item #112307532
  • 3.74 in Inner Diameter
  • 6.693 in Outer Diameter
  • Single Row
  • 1.259 in Overall Width
  • 2 Shields
  • Cylindrical OD
+ Show More + Show Less
Steel Single Row Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.74 in Inner Diameter
  • 6.693 in Outer Diameter
  • Single Row
  • 1.259 in Overall Width
  • 2 Shields

features

  • Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
  • Long bearing life through high-quality steel material
  • Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
  • Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
  • Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
  • Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
Internal Clearance C0
Inner Ring Width 32 mm
Relubricatable No
Lubricant Grease
Precision Level Standard (ABEC 1)
Closure Type 2 Shields
Precision Class ISO P0
Cage Material Steel
No. of Rows 1
Width 32.000 mm
Bearing Design Deep Groove
Material Steel
Radial Internal Clearance Specification C0
Bore Type Straight
Overall Width 1.259 in, 32 mm
Inch/Metric Metric
Outside Dia. 170 mm
Cage Type Riveted Pin
Outer Ring Width 32 mm
Rolling Element Material Steel
Bearing Material Steel
Rolling Element Ball
Fillet Radius Cone 0.083 in, 2.1 mm
O.D. 170 mm
Precision Standard
I.D. 95 mm
Enclosure Double Shielded
Inside Dia. 95 mm
Weight 6.054 LB
EAN or UPC 87796293663
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison