- 3.937 in Inner Diameter
- 7.087 in Outer Diameter
- Single Row
- 1.339 in Overall Width
- Cylindrical OD
description
- Deep Groove Bearing,100 mm Inner Diameter, 180 mm Outer Diameter, 34 mm Width, Bearing Steel Material, Cylindrical O.D, 34 mm Outer Ring Width, Metric
features
- Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
- Long bearing life through high-quality steel material
- Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
- Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
- Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
- Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
| Housing Fillet Radius [Max] | 0.13 in |
| No. of Rows | 1 |
| Outer Ring Width | 1.339 in, 34 mm |
| Overall Width | 1.339 in, 34 mm |
| Series | 6200 |
| O.D. | 180 mm |
| Tolerance | Standard |
| Inner Ring Width | 1.339 in, 34 mm |
| Cup Type | Single Cup |
| Rolling Element | Ball |
| Family Name | Tapered Roller Bearing Single Cup |
| Material | Steel |
| I.D. | 100 mm |
| Origin | Cups |
| Rows of Balls | Single |
| Cage Material | Steel |
| K Factor | 1.957646 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Cage Type | Riveted Pin |
| Cup Width | 1.625 in |
| Bore Type | Cylindrical |
| Enclosure | Open |
| Bearing Material | Steel |
| Bearing Type | Ball Bearing |
| Radial Rating | 16513 lbf |
| Lubricant | Oil |
| Closure Type | Open |
| Width | 34 mm |
| Precision Class | ISO P0 |
| Relubricatable | No |
| Rolling Element Material | Steel |
| Type of Bearing | Ball |
| Snap Ring | No Snap Ring |
| Fillet Radius Cone | 0.083 in, 2.1 mm |
| Style of Bearing | Open |
| Internal Clearance | C0 |
| Weight | 2.68 LB |
| EAN or UPC | 53893724119 |

