Skip to content Skip to navigation menu
Steel Single Row Deep Groove Ball Bearing

6228-C3

Steel Single Row Deep Groove Ball Bearing
Item #112307563
  • 5.512 in Inner Diameter
  • 9.843 in Outer Diameter
  • Single Row
  • 1.654 in Overall Width
  • Cylindrical OD
Steel Single Row Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.512 in Inner Diameter
  • 9.843 in Outer Diameter
  • Single Row
  • 1.654 in Overall Width
  • Cylindrical OD

features

  • Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
  • Long bearing life through high-quality steel material
  • Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
  • Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
  • Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
  • Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
Inner Ring Width 1.654 in, 42 mm
Closure Type Open
Bearing Material Steel
Lubricant Oil
I.D. 5.512 in, 140 mm
Outer Ring Width 1.654 in, 42 mm
Cage Material Steel
Relubricatable No
Overall Width 1.654 in, 42 mm
Cage Type Riveted Pin
Precision Class ISO P0
No. of Rows 1
Fillet Radius Cone 0.118 in, 3 mm
Rolling Element Ball
O.D. 9.843 in, 250 mm
Inch/Metric Metric
Bore Type Cylindrical
Rolling Element Material Steel
Internal Clearance C3
Weight 3.467 LB
EAN or UPC 53893724577
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison