text.skipToContent text.skipToNavigation


623

Tapered Roller Bearing

Item #100001331
each
    Shipment Options

Product details

  • 615 Series Single Cone
  • 2 1/4" Straight Bore
  • 1 5/8" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

description

  • The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.

Specifications

Series 615
Bearing Type Single Cone
I.D. 2 1/4 in
Cone Width 1 5/8 in
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.85855
Radial Rating 11196.9 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Family Name Tapered Roller Bearing Single Cone
Weight 2.77 LB
Package Quantity 1.0 Piece
EAN or UPC 53893070704

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison