Skip to content Skip to navigation menu
Steel Single Row Deep Groove Ball Bearing

62303-2RS

Steel Single Row Deep Groove Ball Bearing
Item #112307898
  • 0.669 in Inner Diameter
  • 1.85 in Outer Diameter
  • Single Row
  • 0.748 in Overall Width
  • 2 Seals
  • Cylindrical OD
+ Show More + Show Less
Steel Single Row Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.669 in Inner Diameter
  • 1.85 in Outer Diameter
  • Single Row
  • 0.748 in Overall Width
  • 2 Seals

features

  • Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
  • Long bearing life through high-quality steel material
  • Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
  • Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
  • Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
  • Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
Material Steel
Enclosure Two Contact Seals
Outer Ring Width 19 mm
Radial Internal Clearance Specification C0
Bore Type Straight
Closure Type 2 Seals
Precision Level Standard (ABEC 1)
Internal Clearance C0
Inch/Metric Metric
Precision Class ISO P0
No. of Rows 1
I.D. 17 mm
Cage Material Steel
Lubricant Grease
Fillet Radius Cone 0.039 in, 1 mm
Cage Type Riveted Pin
Outside Dia. 47 mm
Bearing Design Deep Groove
Precision Standard
Overall Width 0.748 in, 19 mm
Rolling Element Ball
Relubricatable No
Width 19.000 mm
Inside Dia. 17 mm
Inner Ring Width 19 mm
O.D. 47 mm
Rolling Element Material Steel
Bearing Material Steel
Weight 0.352 LB
EAN or UPC 87796294561
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison