- 0.158 in Inner Diameter
- 0.512 in Outer Diameter
- Single Row
- 0.197 in Overall Width
- Cylindrical OD
features
- Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
- Long bearing life through high-quality steel material
- Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
- Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
- Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
- Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
| Enclosure | Open |
| Bearing Material | Steel |
| Radial Rating | 11196.9 lbf |
| Cup Width | N/A |
| Rolling Element | Ball |
| Precision Class | ISO P0 |
| Series | 615 |
| Tolerance | Standard |
| Relubricatable | No |
| Type | Deep Groove |
| Cone Type | Single Cone |
| Origin | Cones |
| Overall Width | 0.197 in, 5 mm |
| Inner Ring Width | 0.197 in, 5 mm |
| No. of Rows | 1 |
| Cone Width | 1 5/8 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| Inch/Metric | Metric |
| Material | Steel |
| Cage Type | Riveted Pin |
| Cage Material | Steel |
| Bearing Type | Single Cone |
| O.D. | N/A |
| K Factor | 1.85855 |
| Closure Type | Open |
| I.D. | 2 1/8 in |
| Bore Type | Round Bore |
| Lubricant | Oil |
| Outer Ring Width | 0.197 in, 5 mm |
| Fillet Radius Cone | 0.008 in, 0.2 mm |
| Rolling Element Material | Steel |
| Internal Clearance | C0 |
| Weight | 2.981 LB |
| EAN or UPC | 53893772486 |

