- 0.787 in Inner Diameter
- 1.654 in Outer Diameter
- Single Row
- 0.629 in Overall Width
- 2 Seals
features
- Long bearing life through high-quality steel material
- Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
- Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
- Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
- Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
- Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
| Overall Width | 0.629 in, 16 mm |
| Precision Class | ISO P0 |
| Closure Type | 2 Seals |
| No. of Rows | 1 |
| Internal Clearance | C0 |
| Rolling Element | Ball |
| Cage Type | Riveted Pin |
| Inner Ring Width | 0.629 in, 16 mm |
| Outer Ring Width | 0.629 in, 16 mm |
| Bearing Material | Steel |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Rolling Element Material | Steel |
| Fillet Radius Cone | 0.024 in, 0.6 mm |
| Relubricatable | No |
| O.D. | 1.654 in, 42 mm |
| I.D. | 0.787 in, 20 mm |
| Lubricant | Grease |
| Weight | 0.222 LB |
| EAN or UPC | 87796294660 |

